DISC PAD 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC PAD 5IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56104
  • Mfr. Model # 56104
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.232 lbs

Product Details

Random orbital sanding pad. Non-vacuum. Ideal for PSA-type disc adhesion. Remove abrasive adhesive paper liner and press abrasive to vinyl-face sanding pad. 13,000 RPM maximum operating speed. Medium density.

Technical Specs

  • Density Medium
  • Item Disc Backup Pad
  • Thickness 3/8"
  • Vacuum Hole Design Vacuum
  • Back Mounting Size 5/16"-24
  • Face Mounting Type Vinyl
  • Body Material Foam
  • Back Mounting Type Threaded Shaft
  • Max. RPM 13,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list