Skip Content
DISC,NOHOLE,5 IN,VF,P240G,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC,NOHOLE,5 IN,VF,P240G,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XN26
  • Mfr. Model # 23XN26
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Abrasive Paper Disc
  • Colour Gray
  • Grade Very Fine
  • Grit 240
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight B
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list