Skip Content
DISC MOTOR 30A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC MOTOR 30A 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1372D
  • Mfr. Model # HBL1372D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Amps AC 30
  • HP @ 1 Phase - 230V 5
  • HP @ 230VDC -
  • HP @ 115VDC -
  • HP @ 3 Phase - 200V -
  • HP @ 3 Phase - 460-575V -
  • Item Manual Motor Switch
  • Max. Voltage 600
  • Description/Special Features Aluminum Housing
  • Number of Poles 2
  • Thermal Unit Code -
  • Standards UL,CSA
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list