Skip Content
Discontinued with Replacement
DISC MINI FLAP 3IN 120GRIT MERIT TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC MINI FLAP 3IN 120GRIT MERIT TR

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94567
  • Mfr. Model # 94567
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
FLAP DISC 3IN TY3 120 BLUEFIRE

Price: NA

Product Details

Merit mini flap disc. TR attachment. 3 in., 120 grit.

Technical Specs

  • Item Flap Disc
  • Max. RPM 30,000
  • Series Merit Mini
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list