Skip Content
DISC MERIT 7X7/8 FX672 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MERIT 7X7/8 FX672 50

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57297
  • Mfr. Model # M57297
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 1.0 lbs

Product Details

Merit zirconia resin fibre disc is made with specially formulated bonding resins to minimize loading, glazing, and grain stripping.

Technical Specs

  • Grit 50
  • Mounting Hole Size 7/8"
  • Disc Dia. 7"
  • Colour Blue
  • Item Fibre Disc
  • Grade Coarse
  • Series FX672
  • Max. RPM 8600
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibre

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list