DISC MERIT 7X7/8 FX672 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC MERIT 7X7/8 FX672 24

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57295
  • Mfr. Model # M57295
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 0.15 lbs

Product Details

Merit zirconia resin fibre disc is made with specially formulated bonding resins to minimize loading, glazing, and grain stripping.

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 8600
  • Series FX672
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list