Skip Content
DISC MERIT 5X7/8 FX672 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC MERIT 5X7/8 FX672 80

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM57294
  • Mfr. Model # M57294
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 592
  • Shipping Weight 1.0 lbs

Product Details

Merit zirconia resin fibre disc is made with specially formulated bonding resins to minimize loading, glazing, and grain stripping.

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Arbor Mount Sanding Disc
  • Colour Blue
  • Series FX672
  • Max. RPM 10,000
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List