Skip Content
DISC MED 7X5/8 HS A/O BEARTEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MED 7X5/8 HS A/O BEARTEX

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN10639
  • Mfr. Model # 10639
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Arbor Size 5/8"
  • Item Depressed Center Wheel
  • Diameter 7"
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list