Skip Content
DISC MAGNET,NORTH,W/ADH,3/4 DIA,NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAGNET,NORTH,W/ADH,3/4 DIA,NEO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E765
  • Mfr. Model # 10E765
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.05 lbs

Product Details

North Pole Disc Magnet, Material Grade 35 Neodymium Disc w/Adhesive, Max. Pull 3.3 lb., Thickness 0.063 In., Diameter 3/4 In., Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole.

Technical Specs

  • Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
  • Item North Pole Disc Magnet
  • Material Grade 35 Neodymium Disc w/Adhesive
  • Thickness 0.063"
  • Max. Pull 3.3 lbs.
  • Diameter 3/4"
  • Stability Temp. 594 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list