DISC MAGNET,NORTH,3/4 DIA,NEO W/ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC MAGNET,NORTH,3/4 DIA,NEO W/ADH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E737
  • Mfr. Model # 10E737
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.1 lbs

Product Details

North Pole Disc Magnet, Material Grade 35 Neodymium Disc w/Adhesive, Max. Pull 3.3 lb., Thickness 0.063 In., Diameter 3/4 In., Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole.

Technical Specs

  • Item North Pole Disc Magnet
  • Material Grade 35 Neodymium Disc w/Adhesive
  • Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
  • Thickness 0.063"
  • Max. Pull 3.3 lbs.
  • Diameter 3/4"
  • Stability Temp. 594 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list