Skip Content
DISC MAGNET,CERAMIC,0.8 LB,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAGNET,CERAMIC,0.8 LB,PK 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAL1
  • Mfr. Model # 2VAL1
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.17 lbs

Product Details

Disc Magnet, Material Grade 8 Ceramic Disc, Max. Pull 0.8 lb., Thickness 0.156 In., Diameter 1 In., Stability Temp. 400 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Diameter 1"
  • Material Grade 8 Ceramic Disc
  • Max. Pull 0.8 lbs.
  • Thickness 0.156"
  • Stability Temp. 400 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list