DISC MAG,RARE EARTH,7.0 LB,0.500 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC MAG,RARE EARTH,7.0 LB,0.500 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA39
  • Mfr. Model # 6YA39
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.02 lbs

Product Details

Disc Magnet, Material Sintered Neodymium Iron Boron Disc, Max. Pull 7 lb., Thickness 0.250 In., Diameter 1/2 In., Stability Temp. 300 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron Disc
  • Thickness 0.250"
  • Diameter 1/2"
  • Stability Temp. 300 Degrees F
  • Max. Pull 7 lbs.
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list