Skip Content
DISC MAG,RARE EARTH,2.9 LB,0.315 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAG,RARE EARTH,2.9 LB,0.315 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2VAE4
  • Mfr. Model # 2VAE4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.03 lbs

Product Details

Disc Magnet, Material Sintered Neodymium Disc, Max. Pull 2.9 lb., Thickness 0.118 In., Diameter 5/16 In., Stability Temp. 300 Degrees F.

Technical Specs

  • Material Sintered Neodymium Disc
  • Thickness 0.118"
  • Item Disc Magnet
  • Diameter 5/16"
  • Max. Pull 2.9 lbs.
  • Stability Temp. 300 Degrees F
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list