Skip Content
DISC MAG,RARE EARTH,2.8 LB,0.750 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAG,RARE EARTH,2.8 LB,0.750 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA27
  • Mfr. Model # 6YA27
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.04 lbs

Product Details

Disc Magnet, Material Sintered Samarium Cobalt Disc, Max. Pull 8 lb., Thickness 0.285 In., Diameter 3/4 In., Stability Temp. 572 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt Disc
  • Thickness 0.285"
  • Diameter 3/4"
  • Stability Temp. 572 Degrees F
  • Max. Pull 8 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list