Skip Content
DISC MAG,RARE EARTH,2.8 LB,0.250 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC MAG,RARE EARTH,2.8 LB,0.250 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA29
  • Mfr. Model # 6YA29
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.01 lbs

Product Details

Disc Magnet, Material Sintered Samarium Cobalt Disc, Max. Pull 2.8 lb., Thickness 0.100 In., Diameter 1/2 In., Stability Temp. 482 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt Disc
  • Thickness 0.100"
  • Diameter 1/2"
  • Max. Pull 2.8 lbs.
  • Stability Temp. 482 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list