Skip Content
DISC MAG,RARE EARTH,0.6 LB,0.197 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAG,RARE EARTH,0.6 LB,0.197 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA55
  • Mfr. Model # 6YA55
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Thickness 0.157"
  • Stability Temp. 300 Degrees F
  • Diameter 1/5"
  • Max. Pull 0.6 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list