Skip Content
DISC MAG,RARE EARTH,0.6 LB,0.125 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC MAG,RARE EARTH,0.6 LB,0.125 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6YA37
  • Mfr. Model # 6YA37
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.01 lbs

Product Details

Disc Magnet, Material Sintered Neodymium Iron Boron Disc, Max. Pull 0.6 lb., Thickness 0.125 In., Diameter 1/8 In., Stability Temp. 300 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron Disc
  • Diameter 1/8"
  • Thickness 0.125"
  • Max. Pull 0.6 lbs.
  • Stability Temp. 300 Degrees F
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List