Skip Content
DISC LOCKING 3 IN R/O TYPE A 80F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC LOCKING 3 IN R/O TYPE A 80F

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49560
  • Mfr. Model # 49560
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Attaching System Quick Change
  • Colour Gray
  • Grade Flexible
  • Max. RPM 20000
  • Abrasive Type Non-Woven
  • Disc Dia. 3"
  • Grit 80
  • Backing Material Plastic
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list