Skip Content
DISC LCK TYPE-S M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC LCK TYPE-S M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM36395.060.0001
  • Mfr. Model # M36395.060.0001
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Locking Disc Spring
  • Material Spring Steel (DIN 17222)
  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Fits Bolt Sizes M6
  • Type Type S

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list