Skip Content
DISC HORN IND. 12V SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC HORN IND. 12V SCREW TERMINALS

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL357-12
  • Mfr. Model # 357-12
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 0.79 lbs

Product Details

Wolo Electric Horn, industrial disc horn, steel material, black painted finish, 115 decibels, 12 DC volts, includes: 2 screw-on style terminals & mounting bracket.

Technical Specs

  • Includes (2) Screw-on Style Terminals and Mounting Bracket
  • Item Disc Horn
  • Material Steel
  • Colour Black Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list