Skip Content
DISC HORN,ELECTRIC,VOLTAGE 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC HORN,ELECTRIC,VOLTAGE 36

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHY8
  • Mfr. Model # 3FHY8
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Dia. (In.) 3-3/4
  • Finish Black Painted
  • Height (In.) -
  • For Use With -
  • For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
  • Includes 2 Screw-On Style Terminals and Mounting Bracket
  • Item Industrial Disc Horn
  • Material Steel
  • Length (In.) -
  • Package Quantity 1
  • Type Electric
  • Pressure (PSI) -
  • Width (In.) 2-1/4
  • Mounting -
  • Decibels (dB) 115
  • Voltage 36 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list