Skip Content
DISC HORN,ELECTRIC,VOLTAGE 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC HORN,ELECTRIC,VOLTAGE 24

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHY7
  • Mfr. Model # 3FHY7
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
  • Dia. (In.) 3-3/4
  • Finish Black Painted
  • Height (In.) -
  • For Use With -
  • Includes 2 Screw-On Style Terminals and Mounting Bracket
  • Item Industrial Disc Horn
  • Length (In.) -
  • Material Steel
  • Package Quantity 1
  • Decibels (dB) 115
  • Type Electric
  • Width (In.) 2-1/4
  • Pressure (PSI) -
  • Mounting -
  • Voltage 24 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list