Skip Content
DISC HORN,ELECTRIC,VOLTAGE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC HORN,ELECTRIC,VOLTAGE 12

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHY6
  • Mfr. Model # 3FHY6
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Lo Lifts, And Inside or Outside Equipment
  • Dia. (In.) 3-3/4
  • Finish Black Painted
  • Height (In.) -
  • Includes 2 Screw-On Style Terminals and Mounting Bracket
  • Material Steel
  • Length (In.) -
  • Package Quantity 1
  • Item Industrial Disc Horn
  • Pressure (PSI) -
  • For Use With -
  • Type Electric
  • Width (In.) 2-1/4
  • Decibels (dB) 115
  • Voltage 12 DC
  • Mounting -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list