Skip Content
DISC H/L ,IN,EXTRA FINE,320,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC H/L ,IN,EXTRA FINE,320,PK 100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW23XM97
  • Mfr. Model # 23XM97
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Champagne
  • Grit 320
  • Item Hook-and-Loop Sanding Disc
  • Disc Dia. 5"
  • Grade Extra Fine
  • Vacuum Hole Design 5 Hole
  • Backing Weight B
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list