Discontinued with Replacement
DISC GRNLYT 4-1/2X7/8 80 GRT F986 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC GRNLYT 4-1/2X7/8 80 GRT F986

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41302
  • Mfr. Model # 41302
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC 4-1/2X7/8 80G F981S

Your Price: NA

Technical Specs

  • Colour Green
  • Item Arbor Mount Sanding Disc
  • Max. RPM 11,000
  • Series F986
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list