Skip Content
DISC GRINDING 9X2X4-15/16 32A70JVB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC GRINDING 9X2X4-15/16 32A70JVB

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49112
  • Mfr. Model # 49112
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 70
  • Arbor Hole Size 4-15/16"
  • Colour Gray
  • Item Plate Mounted Grinding Disc
  • Grit 70
  • Max. RPM 2550
  • Specification 32A70-JVBEP
  • Thickness 2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list