Skip Content
DISC GRINDING 9X1/8X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC GRINDING 9X1/8X5/8-11

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN48897
  • Mfr. Model # 48897
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 6600
  • Series Norzon Plus
  • Thickness 1/8"
  • Arbor Size 5/8"-11
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Diameter 9"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list