!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDING DISC, TYPE 27, GRADE B, 8,600 RPM, 16 GRIT, 7 IN, 5/8-11 IN ARBOR, AL OXIDE/FIBREGLASS

GRINDING DISC, TYPE 27, GRADE B, 8,600 RPM, 16 GRIT, 7 IN, 5/8-11 IN ARBOR, AL OXIDE/FIBREGLASS

CGW ABRASIVES

GRINDING DISC, TYPE 27, GRADE B, 8,600 RPM, 16 GRIT, 7 IN, 5/8-11 IN ARBOR, AL OXIDE/FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING DISC, TYPE 27, GRADE B, 8,600 RPM, 16 GRIT, 7 IN, 5/8-11 IN ARBOR, AL OXIDE/FIBREGLASS

GRINDING DISC, TYPE 27, GRADE B, 8,600 RPM, 16 GRIT, 7 IN, 5/8-11 IN ARBOR, AL OXIDE/FIBREGLASS

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.28 / EACH

EHC: EHC :
Min Qty 10 = $172.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW49619
  • Mfr. Model # 49619
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2060
  • Shipping Weight 7.11 lbs

Product Details

This grinding disc has an aluminum oxide abrasive grain with fibreglass backing. This type 27 wheel is grade B (soft), 16 grit, and can be used up to a maximum RPM of 8,600. This wheel is suitable for concrete preparation and floor coating removal. It has a diameter of 7 inches with a 5/8 to 11-inch arbor hole.

Technical Specs

  • Item Disc Grinding
  • Abrasive Wheel Diameter 7 in
  • Abrasive Material Silicon Carbide
  • Max. RPM 8,600
  • Grade B (soft)
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Grit 16
  • Series Semi-Flex
  • Application Concrete Preperation Work, Floor Coating Removal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list