Skip Content
DISC GRINDING 6X3/4X1-1/4 32A60KVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC GRINDING 6X3/4X1-1/4 32A60KVBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37421
  • Mfr. Model # 37421
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Colour Purple
  • Grade Medium
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Series 32A
  • Grit 60
  • Max. RPM 4140
  • Specification 32A60-KVBE
  • Thickness 3/4"
  • Bond Type Vitrified
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list