Skip Content
DISC GRINDING 5X7/8 AO T27 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC GRINDING 5X7/8 AO T27 36G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49592
  • Mfr. Model # 49592
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 5.45 lbs

Product Details

Rigid fiberglass backing for aggressive grinding applications. Rigid disc design allows for more control when grinding corners and edges. No deformation due to use, heat or humidity. Silicon carbide for concrete prep work, and floor coating removal. Alumi

Technical Specs

  • Application Metal Fabrication, Cast Iron and Foundry
  • Series Semi-Flex
  • Max. RPM 12,250
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide
  • Item Disc Grinding
  • Grade B (soft)
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list