DISC GRINDING 4-1/2X7/8 AO T27 24G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC GRINDING 4-1/2X7/8 AO T27 24G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49584
  • Mfr. Model # 49584
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 4.535 lbs

Product Details

Rigid fiberglass backing for aggressive grinding applications. Rigid disc design allows for more control when grinding corners and edges. No deformation due to use, heat or humidity. Silicon carbide for concrete prep work, and floor coating removal. Alumi

Technical Specs

  • Application Metal Fabrication, Cast Iron and Foundry
  • Series Semi-Flex
  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Item Disc Grinding
  • Grade B (soft)
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list