DISC GRINDING 4-1/2 X 7/8 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC GRINDING 4-1/2 X 7/8 40G

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN53318
  • Mfr. Model # 53318
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Max. RPM 11,000
  • Colour Blue
  • Series FX672
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list