!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, BODY GRIP/SLIDE, ⅝"-11, 8.2 FT CORD

ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, BODY GRIP/SLIDE, ⅝"-11, 8.2 FT CORD

MAKITA

ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, BODY GRIP/SLIDE, ⅝"-11, 8.2 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, BODY GRIP/SLIDE, ⅝"-11, 8.2 FT CORD

ANGLE GRINDER, CORDED, 120V/7.5A, 4½ IN DIA, BODY GRIP/SLIDE, ⅝"-11, 8.2 FT CORD

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.53 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKT9557NB
  • Mfr. Model # 9557NB
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This light-duty corded angle grinder has a lock-on body grip/slide switch and operates at 120V/7.5A. It has a no-load speed of 11000 RPM and a ⅝"-11 UNC thread spindle. The flathead angle grinder has two conductors, a wheel of 4½-inch diameter, an 8.2-foot cord, and a barrel grip. It includes an inner flange, wheel cover, and side handle.

Technical Specs

  • Item Angle Grinder
  • Current 7.5 A
  • Minimum Speed 11,000 RPM
  • For Wheel Type Type 27
  • Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
  • Grip Style Barrel Grip
  • Duty Light Duty
  • Dust Management Dust Shroud
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type None
  • Cord Length 8.2 ft
  • Brushless Motor No
  • Speed Ranges 0 to 11,000 RPM
  • Application Grinding
  • Voltage 120V AC
  • Features AC/DC Switch, Compact, Labyrinth Construction
  • Includes Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
  • Tool Weight 4.5 lb
  • Tool Brand Makita
  • Wheel Diameter 4 1/2 in
  • Max. Speed 11,000 RPM
  • Switch Type Slide
  • Overall Length 10 5/8 in
  • Head Type Flathead
  • Spindle Thread Size 5/8"-11
  • Brake Type None
  • Lock-Off Switch No
  • Anti-Restart Technology No
  • Tether Style Not Tether Capable
  • Switch Location Side
  • Number of Speed Settings 1
  • Material Application Metal
  • Number of Conductors 2
  • Number of Pieces 7
  • Case Included No
  • Power Source Corded
  • Standards UL Listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list