Skip Content
DISC GRIND 5IN MERIT A/O 50 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC GRIND 5IN MERIT A/O 50 GRIT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN57278
  • Mfr. Model # 57278
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Grit 50
  • Max. RPM 10,000
  • Series FX370
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Backing Weight Y
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list