Discontinued with Replacement
DISC GRID 9-1/8IN GRNLYTE 36 GRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC GRID 9-1/8IN GRNLYTE 36 GRT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41343
  • Mfr. Model # 41343
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs
Suggested Replacement Product
DISC 9-1/8X7/8 36G F981

Your Price: NA

Technical Specs

  • Colour Green
  • Item Arbor Mount Sanding Disc
  • Series F968
  • Max. RPM 6600
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list