DISC FLP ALU T29 REG 4-1/2X7/8 36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLP ALU T29 REG 4-1/2X7/8 36GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW43101
  • Mfr. Model # 43101
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Premium blue fired AO grain with a polyester heat treated backing. A3 material with calcium stearare coating liquefies under heat keeping the material cooler and preventing loading with soft materials. Use on soft metals and blending stainless steel.

Technical Specs

  • Item Conical Disc
  • Max. RPM 13,300
  • Abrasive Material Aluminum Oxide
  • Series A3

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list