DISC FLP 7X7/8 40G T27 BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLP 7X7/8 40G T27 BLAZE

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61059
  • Mfr. Model # 61059
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Blaze flap disc. Type 27. Disc diameter 7 inches. Grit 40. Mounting size 7/8 inch. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 8,500. Series R980P.

Technical Specs

  • Max. RPM 8,600
  • Item Flap Disc
  • Series SG Blaze
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list