Skip Content
DISC FLP 7X5/8-11 80G T27 BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLP 7X5/8-11 80G T27 BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61068
  • Mfr. Model # 61068
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Blaze flap disc. Type 27. Disc diameter 7 inches. Grit 80. Mounting size 5/8 inch-11. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 8,500. Series R980P.

Technical Specs

  • Max. RPM 8,600
  • Grit 80
  • Item Flap Disc
  • Grade Medium
  • Series SG Blaze
  • Disc Type Type 27
  • Disc Dia. 7"
  • Mounting Size 5/8/11
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list