Skip Content
DISC FLP 7X5/8-11 120G T27 BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FLP 7X5/8-11 120G T27 BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN61069
  • Mfr. Model # 61069
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Blaze flap disc. Type 27. Disc diameter 7 inches. Grit 120. Mounting size 5/8 inch-11. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 8,500. Series R980P.

Technical Specs

  • Max. RPM 8,600
  • Grit 120
  • Item Flap Disc
  • Grade Fine
  • Series SG Blaze
  • Disc Type Type 27
  • Disc Dia. 7"
  • Mounting Size 5/8/11
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List