DISC FLP 5X7/8 80G T27 BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLP 5X7/8 80G T27 BLAZE

NORTON

Web Price : $14.30 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00265
  • Mfr. Model # 00265
  • UNSPSC # 23131507
  • CATALOGUE PAGE # 586
  • Shipping Weight 0.3 lbs

Product Details

Blaze flap disc. Type 27. Disc diameter 5 inches. Grit 80. Mounting size 7/8 inch. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 12,000. Series R980P.

Technical Specs

  • Max. RPM 12,000
  • Item Flap Disc
  • Series SG Blaze
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list