Skip Content
DISC FLP 4.5X5/8-11 A3 ULT T27 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLP 4.5X5/8-11 A3 ULT T27 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW43412
  • Mfr. Model # 43412
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.545 lbs

Technical Specs

  • Series A3 Ultimate
  • Grit 40
  • Item Flap Disc
  • Max. RPM 13300
  • Disc Type 27
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8"-11
  • Backing Weight X
  • Backing Material Phenolic
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list