Skip Content
DISC FLP 4-1/2X5/8-11 60G T27 BLAZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FLP 4-1/2X5/8-11 60G T27 BLAZE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN00258
  • Mfr. Model # 00258
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Blaze flap disc. Type 27. Disc diameter 4-1/2 inches. Grit 60. Mounting size 5/8 inch-11. Ceramic abrasive grain. Trimmable plastic packing material. Maximum RPM 13,000. Series R980P.

Technical Specs

  • Max. RPM 13,300
  • Grit 60
  • Item Flap Disc
  • Series SG Blaze
  • Disc Type Type 27
  • Grade Medium
  • Disc Dia. 4-1/2"
  • Abrasive Type Coated
  • Backing Weight Y
  • Mounting Size 5/8/11
  • Abrasive Material Ceramic
  • Backing Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list