Skip Content
DISC FLEXLOK 7 X 5/8 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC FLEXLOK 7 X 5/8 36G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37620
  • Mfr. Model # 37620
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • Grit 36
  • Grade Extra Coarse
  • Item Fiber Disc
  • Max. RPM 8600
  • Mounting Hole Size 5/8"
  • Disc Dia. 7"
  • Series F226
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list