FLEXCUT TYPE29 3"X3/8"GR A-60-X-FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXCUT TYPE29 3"X3/8"GR A-60-X-FLEX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15L306
  • Mfr. Model # 15L306
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.044 lbs

Technical Specs

  • Application Grinding Various Metals Without Gouging, Removing Welds and Leaving a Smooth Finish, Working on Curved Surfaces
  • Item Depressed Center Wheel
  • Max. RPM 20,400
  • Diameter 3"
  • Series Flexcut
  • Arbor Size 3/8"
  • Grade Medium
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 29
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Diameter 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list