Skip Content
DISC FLAP ZIRCONIA 5X5/8-11 36 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP ZIRCONIA 5X5/8-11 36 GRIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8332
  • Mfr. Model # DW8332
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Type 29 high performance flap disc. Zirconia grit with a premium abrasive cloth. Size 5 x 5/8-11 Grit 36

Technical Specs

  • Grit 36
  • Max. RPM 12,200
  • Item Flap Disc
  • Grade Coarse
  • Disc Dia. 5"
  • Series High Performance
  • Disc Type Type 29
  • Mounting Size 5/8/11
  • Abrasive Material Zirconia Alumina
  • Backing Material Cotton

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list