Skip Content
DISC FLAP Z3 T29 XL 7X7/8 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP Z3 T29 XL 7X7/8 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42764
  • Mfr. Model # 42764
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.54 lbs

Product Details

Recommended for aggressive use and heavy duty applications. Active grinding agent provides cool cutting with light pressure. Special optimized resin bond offers maximum cutting capacity, strong edge stability and long life. Premium Zirconia Alumina grain.

Technical Specs

  • Item Flap Disc
  • Series Premium Z3 Thickness XL
  • Grit 60
  • Max. RPM 8,600
  • Disc Type 29
  • Mounting Size 7/8"
  • Disc Dia. 7"
  • Backing Material Poly/Cotton
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list