Skip Content
DISC FLAP Z3 T29 XL 4-1/2X7/8 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP Z3 T29 XL 4-1/2X7/8 80GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42365
  • Mfr. Model # 42365
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

Recommended for aggressive use and heavy duty applications. Active grinding agent provides cool cutting with light pressure. Special optimized resin bond offers maximum cutting capacity, strong edge stability and long life. Premium Zirconia Alumina grain.

Technical Specs

  • Item Conical Disc
  • Max. RPM 13,300
  • Disc Type 29
  • Series Z3 Zirconia
  • Grit 80
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Backing Material Poly-Cotton
  • Abrasive Material Zirconia Alumina
  • Grade Fine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list