Skip Content
DISC FLAP Z3 T27 REG 5X7/8 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC FLAP Z3 T27 REG 5X7/8 120GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42506
  • Mfr. Model # 42506
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Recommended for aggressive use and heavy duty applications. Active grinding agent provides cool cutting with light pressure. Special optimized resin bond offers maximum cutting capacity, strong edge stability and long life. Premium Zirconia Alumina grain.

Technical Specs

  • Item Flat Disc
  • Grit 120
  • Max. RPM 12,200
  • Disc Dia. 5"
  • Series Z3 Zirconia
  • Disc Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton
  • Grade Fine
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List