DISC FLAP Z3 T27 4-1/2X7/8 60GR REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC FLAP Z3 T27 4-1/2X7/8 60GR REG

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42304
  • Mfr. Model # 42304
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Recommended for aggressive use and heavy duty applications. Active grinding agent provides cool cutting with light pressure. Special optimized resin bond offers maximum cutting capacity, strong edge stability and long life. Premium Zirconia Alumina grain.

Technical Specs

  • Item Flat Disc
  • Max. RPM 13,300
  • Series Z3 Zirconia
  • Abrasive Material Zirconia Alumina
  • Backing Weight X

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list