Skip Content
DISC FLAP Z3 T27 4-1/2X7/8 24GR REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC FLAP Z3 T27 4-1/2X7/8 24GR REG

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW42300
  • Mfr. Model # 42300
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.245 lbs

Product Details

Recommended for aggressive use and heavy duty applications. Active grinding agent provides cool cutting with light pressure. Special optimized resin bond offers maximum cutting capacity, strong edge stability and long life. Premium Zirconia Alumina grain.

Technical Specs

  • Grit 24
  • Item Flap Disc
  • Max. RPM 13,300
  • Disc Type 27
  • Series Premium Z3
  • Disc Dia. 4-1/2"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly/Cotton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list